!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS LENGTH DRILL BIT, 3/16 IN DRILL BIT SIZE, 1⅞ IN FLUTE L, 3/16 IN SHANK DIA

MECHANICS LENGTH DRILL BIT, 3/16 IN DRILL BIT SIZE, 1⅞ IN FLUTE L, 3/16 IN SHANK DIA

WESTWARD

MECHANICS LENGTH DRILL BIT, 3/16 IN DRILL BIT SIZE, 1⅞ IN FLUTE L, 3/16 IN SHANK DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS LENGTH DRILL BIT, 3/16 IN DRILL BIT SIZE, 1⅞ IN FLUTE L, 3/16 IN SHANK DIA

MECHANICS LENGTH DRILL BIT, 3/16 IN DRILL BIT SIZE, 1⅞ IN FLUTE L, 3/16 IN SHANK DIA

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW2UFV4
  • Mfr. Model # 2UFV4
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1279
  • Shipping Weight 0.02 lbs

Product Details

This heavy-duty mechanics length drill bit is made of high speed steel and has a 3/16 inch diameter shank. It is for use with alloy steel, carbon steel, cast iron, tool steel. This mechanics length drill bit has a black and gold finish, and has fractional inch measurements. It is non-coolant through with a three-inch length. Plus it has one 1⅞-inch spiral flute, straight shank with three flats, right hand cutting direction, and a 135 Degrees split point.

Technical Specs

  • ItemMechanics Length Drill Bit
  • Decimal Equivalent0.1875
  • Material - MachiningHigh Speed Steel
  • Flute TypeSpiral
  • Drill Bit Point Angle135 Degrees
  • Flute Length1 7/8 in
  • Overall Length3 in
  • Depth:Dia. Ratio4xD
  • Drill Length ClassMechanics Length
  • Coolant FedNon-Coolant Through
  • ApplicationAlloy Steel, Carbon Steel, Cast Iron, Tool Steel
  • Drill Bit Size 3/16 in
  • Measurement System Fractional Inch
  • Finish - Machining Black, Gold
  • Shank Type - Machining Straight with Three Flats
  • Drill Bit Point Type Split Point
  • Shank Dia. 3/16 in
  • Cutting Direction Right Hand
  • Drill Bit Grouping Individual
  • Number of Flutes 1
  • Material Grade - Machining Heavy Duty
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list