!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS LENGTH DRILL BIT, 11/64 IN DRILL BIT SIZE, 1 13/16 IN FLUTE L, HSS, 135 °

MECHANICS LENGTH DRILL BIT, 11/64 IN DRILL BIT SIZE, 1 13/16 IN FLUTE L, HSS, 135 °

WESTWARD

MECHANICS LENGTH DRILL BIT, 11/64 IN DRILL BIT SIZE, 1 13/16 IN FLUTE L, HSS, 135 ° close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS LENGTH DRILL BIT, 11/64 IN DRILL BIT SIZE, 1 13/16 IN FLUTE L, HSS, 135 °

MECHANICS LENGTH DRILL BIT, 11/64 IN DRILL BIT SIZE, 1 13/16 IN FLUTE L, HSS, 135 °

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.03 / EACH

EHC: EHC :
Min Qty 10 = $20.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW2UFV3
  • Mfr. Model # 2UFV3
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1279
  • Shipping Weight 0.014 lbs

Product Details

This heavy-duty mechanics length drill bit is made of high speed steel and has a 11/64 inch diameter shank. It is for use with alloy steel, carbon steel, cast iron, tool steel. This mechanics length drill bit has a black and gold finish, and has fractional inch measurements. It is non-coolant through with a 2⅞ inch length. Plus it has one 1 13/16 inch spiral flutes, a straight shank, and a 135 Degrees split point.

Technical Specs

  • ItemMechanics Length Drill Bit
  • Decimal Equivalent0.1719
  • Material - MachiningHigh Speed Steel
  • Flute TypeSpiral
  • Drill Bit Point Angle135 Degrees
  • Flute Length1 13/16 in
  • Overall Length2 7/8 in
  • Depth:Dia. Ratio4xD
  • Drill Length ClassMechanics Length
  • Coolant FedNon-Coolant Through
  • ApplicationAlloy Steel, Carbon Steel, Cast Iron, Tool Steel
  • Drill Bit Size 11/64 in
  • Measurement System Fractional Inch
  • Finish - Machining Black, Gold
  • Shank Type - Machining Straight
  • Drill Bit Point Type Split Point
  • Shank Dia. 11/64 in
  • Cutting Direction Right Hand
  • Drill Bit Grouping Individual
  • Number of Flutes 1
  • Material Grade - Machining Heavy Duty
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list