!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAXBITE PLIER SET, 2-PIECE, LOCKING CONTROL RELEASE, THUMB SCREW, CURVED, 7 IN/10 IN

MAXBITE PLIER SET, 2-PIECE, LOCKING CONTROL RELEASE, THUMB SCREW, CURVED, 7 IN/10 IN

MILWAUKEE

MAXBITE PLIER SET, 2-PIECE, LOCKING CONTROL RELEASE, THUMB SCREW, CURVED, 7 IN/10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAXBITE PLIER SET, 2-PIECE, LOCKING CONTROL RELEASE, THUMB SCREW, CURVED, 7 IN/10 IN

MAXBITE PLIER SET, 2-PIECE, LOCKING CONTROL RELEASE, THUMB SCREW, CURVED, 7 IN/10 IN

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-3702
  • Mfr. Model # 48-22-3702
  • UNSPSC # 27112139
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

This two-piece Maxbite plier set features one seven-inch curved locking plier and one ten-inch curved locking plier. These pliers boast a jaw release lever and a thumb screw for added hand force. Hardened jaws provide exceptional grip. They are backed by a limited lifetime warranty.

Technical Specs

  • ItemPliers
  • Overall Length7 in, 10 in
  • FeaturesHardened Jaws, Thumb Screw
  • Plier MaterialAlloy Steel
  • Plier Types Locking Pliers
  • Number of Pliers 2
  • Includes 10 in. Torque Lock MAX BITE Curved Jaw Locking Plier (48-22-3610), (1) 7 in. Torque Lock MAX BITE Curved Jaw Locking Plier (48-22-3607)
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list