!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAX5 HYPODERMIC FOOD SAFE VPPB

MAX5 HYPODERMIC FOOD SAFE VPPB

SUPERIOR GLOVE

MAX5 HYPODERMIC FOOD SAFE VPPB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAX5 HYPODERMIC FOOD SAFE VPPB

MAX5 HYPODERMIC FOOD SAFE VPPB

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.31 / PAIR

EHC: EHC :
Min Qty 36 = $1,379.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 36 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGPS10LXPB9
  • Mfr. Model # PS10LXPB-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.767 lbs

Technical Specs

  • ItemCut-Resistant Gloves
  • Glove StyleSeamless Knit
  • Hand Protection StyleGlove
  • InsulatedNo
  • Palm TypeCoated
  • Glove PerformanceComfort Fit, High Dexterity, High Grip
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Glove ConstructionSeamless Knit
  • Glove FeaturesThe Fingers Feature Wraparound Punkban Protection To Further Protect Fingertips
  • Thickness10 ga
  • Silicone-FreeNo
  • ColourOrange
  • Palm MaterialCotton, Nylon
  • ANSI/ISEA Cut Level A5
  • Knit Material Polyester
  • Standards ASTM F2878, FDA Compliant, CFIA Compliant
  • Base Coating Material Latex
  • Glove Hand Style Left and Right
  • Glove Coating Material Latex
  • Base Coating Coverage Palm
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 9
  • Glove Coating Colour Orange
  • Series Dexterity
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level 5
  • Includes Double Palm Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list