!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS CIRCULAR SAW, XTREME, 12V, 5⅜ IN DIA, LEFT, 0 ° TO 50 ° , ⅜ IN, METAL

CORDLESS CIRCULAR SAW, XTREME, 12V, 5⅜ IN DIA, LEFT, 0 ° TO 50 ° , ⅜ IN, METAL

DEWALT

CORDLESS CIRCULAR SAW, XTREME, 12V, 5⅜ IN DIA, LEFT, 0 °  TO 50 ° , ⅜ IN, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS CIRCULAR SAW, XTREME, 12V, 5⅜ IN DIA, LEFT, 0 ° TO 50 ° , ⅜ IN, METAL

CORDLESS CIRCULAR SAW, XTREME, 12V, 5⅜ IN DIA, LEFT, 0 ° TO 50 ° , ⅜ IN, METAL

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $199.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCS512B
  • Mfr. Model # DCS512B
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.35 lbs

Product Details

This XTREME cordless circular saw has a metal shoe and operates on a 12V Li-ion battery with a capacity of 4Ah. It has a bevel angle ranging from 0 to 50 degrees. The saw with the left-side blade has a 5⅜-inch blade diameter, 3600 RPM, and a ⅜-inch arbour. It has a cutting depth of 1¾ inches at 90 degree and 1¼ inches at 45 degree.

Technical Specs

  • ItemCircular Saw
  • Primary Saw ApplicationGeneral Purpose
  • Max. Blade Speed3,600 RPM
  • Arbor ShapeRound
  • Drive TypeDirect Drive
  • Adjustable Cutting DepthAdjustable Cutting Depth
  • Max. Cutting Depth @ 0 Deg.1 3/4 in
  • Variable SpeedNo
  • Wireless Tool TrackingNo Wireless Tool Tracking
  • Cordless Tool Kit ContentsBlade
  • Battery Series12V MAX*
  • Battery Capacity4 Ah
  • IncludesBlade, Rip Guide, Wrench
  • Power Source Cordless
  • Blade Dia. 5 3/8 in
  • Arbor Size 3/8 in
  • Blade Side Left
  • Shoe Material Metal
  • Bevel Angle Range 0 Degrees to 50 Degrees Left
  • Max. Cutting Depth @ 45 Deg. 1 1/4 in
  • Tool Weight 6.4 lb
  • Brushless Motor Brushless Motor
  • Voltage 12V DC
  • Number of Batteries Included 0
  • Charger Included Charger Not Included
  • Cordless Tool Battery Type Li-Ion
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories