!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, CORDLESS, 20V, PISTOL GRIP, ½ IN HOG RING, 4-SPEED, 800 FT-LB

IMPACT WRENCH, CORDLESS, 20V, PISTOL GRIP, ½ IN HOG RING, 4-SPEED, 800 FT-LB

DEWALT

IMPACT WRENCH, CORDLESS, 20V, PISTOL GRIP, ½ IN HOG RING, 4-SPEED, 800 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, CORDLESS, 20V, PISTOL GRIP, ½ IN HOG RING, 4-SPEED, 800 FT-LB

IMPACT WRENCH, CORDLESS, 20V, PISTOL GRIP, ½ IN HOG RING, 4-SPEED, 800 FT-LB

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $356.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCF891B
  • Mfr. Model # DCF891B
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This cordless impact wrench operates on a 20V Max lithium-ion battery. It has a ⅜-inch hog ring standard drive, free speed of 2000 RPM, 3100 impacts per minute, and breakaway/maximum torque of 800 ft-lb. The trigger actuated wrench with a glass-filled nylon pistol grip features an on-tool LED work light, four-speed settings, and a brushless motor.

Technical Specs

  • ItemImpact Wrench
  • Power SourceCordless
  • Brushless MotorYes
  • Fastening Torque600 ft-lb
  • Max. Torque800 ft-lb
  • Impact RatedYes
  • Explosive Environment RatedNo
  • Drive Size1/2 in
  • Number of Batteries Included0
  • Case IncludedNo
  • Handle MaterialGlass Filled Nylon
  • Tool StyleCompact
  • Lock-Off SwitchNo
  • Wireless Tool TrackingNo
  • Built-In LightYes
  • IncludesBelt Hook
  • SeriesXR
  • Overall Length7/8 in
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 20V DC
  • Breakaway Torque 800 ft-lb
  • Free Speed 2,000 RPM
  • Power to Weight Ratio 216 ft-lb
  • Impacts per Minute 3.250
  • Retainer Type Hog Ring
  • Drive Style Standard
  • Charger Included No
  • Handle Type Pistol Grip
  • Housing Material Glass Filled Nylon
  • Actuation Trigger
  • Number of Speed Settings 4
  • Wireless Tracking System No
  • Features 3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Glass Filled Nylon Housing, Precision Wrench (TM) Control
  • Tool Brand DEWALT(R)
  • Tool Weight 3.7 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list