This blue 141 Ovation entrance mat is made out of polypropylene and has a vinyl backing. It measures 3 feet x 5 feet and is 3/8 inch thick. It also features a flat edge, and a loop pile surface. In addition, it is for use in entranceways, lobbies, schools, and more.
Technical Specs
ItemEntrance Mat
AntimicrobialNo
AutoclavableNo
Backing MaterialVinyl
Crush ResistantYes
Face Material Weight22 oz/sq yd
LaunderableYes
NFSI High Traction CertifiedNo
Overall Width3 ft
Series141 Ovation(TM)
Stripe PatternSolid
Surface DesignLoop Pile
Thickness3/8 in
ReversibleNo
Welding SafeNo
ApplicationEntranceways, Lobbies, Schools
ColourBlue
Edge StyleFlat
Indoor/OutdoorOutdoor
Mat TypeEntrance Mat
Overall Length5 ft
Printed Image or MessageNone
StandardsASTM D2859
Surface ApplicationDrying
Surface MaterialPolypropylene
Traffic TypeHeavy
Country of OriginUnited States
(subject to change)