Impacto(R) Mat. Resilient closed cell PVC 1 inch foam rubber with built-in handle. Self extinguishing and non-conductive. Does not compress set. Does not absorb liquids. Helps to reduce knee trauma and low back pain. Size: 14 inch x 21 inch.
Technical Specs
ItemMat, 14" x 21"
Width14"
MaterialClosed Cell Foam Rubber
EdgesTapered
FeaturesClosed Cell Foam, Built in Handle
Length21"
Thickness1"
BackingClosed Cell Foam Rubber
ColourBlack
ApplicationFor Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used Indoors When Kneeling On Tile, Carpeting, Wood, Concrete or Metal Grating