!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASTER TOOL SET, 92 TOTAL PIECES, METRIC/SAE, 1/4 IN/3/8 IN/1/2 IN SOCKET DRIVE SIZE

MASTER TOOL SET, 92 TOTAL PIECES, METRIC/SAE, 1/4 IN/3/8 IN/1/2 IN SOCKET DRIVE SIZE

PROTO

MASTER TOOL SET, 92 TOTAL PIECES, METRIC/SAE, 1/4 IN/3/8 IN/1/2 IN SOCKET DRIVE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASTER TOOL SET, 92 TOTAL PIECES, METRIC/SAE, 1/4 IN/3/8 IN/1/2 IN SOCKET DRIVE SIZE

MASTER TOOL SET, 92 TOTAL PIECES, METRIC/SAE, 1/4 IN/3/8 IN/1/2 IN SOCKET DRIVE SIZE

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,338.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT99905
  • Mfr. Model # J99905
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.2 lbs

Technical Specs

  • ItemMaster Tool Set
  • Drive Size11/4 in, 3/8 in, 1/2 in
  • Pliers IncludedDiagonal-Cutting Pliers, Locking Pliers, Long-Nose Pliers, Slip-Joint Pliers
  • Sockets, Drive Tools, and Accessories IncludedDrive Tools, (3) Accessories, (27) Hex Bit Sockets
  • Striking and Struck Tools IncludedHammer, Mallets
  • Number of Wrenches23
  • Foam Inserts IncludedFoam Inserts Not Included
  • Includes CastersCasters Not Included
  • Non-SparkingNot Non-Sparking
  • Number of Sockets, Drive Tools, and Accessories7
  • Tool Families IncludedDrivers and Bits, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
  • Measurement Type Metric, SAE
  • Number of Pieces 92
  • Screwdrivers, Keys, and Bits Included Square Screwdriver, (2) Phillips Screwdrivers, (3) Slotted Screwdrivers
  • Wrenches Included Open End Wrench, Pipe Wrench, (2) Adjustable Wrenches
  • Number of Pliers 4
  • Abrasives and Finishing Tools Included Abrasives and Finishing Tools Not Included
  • Includes Box Moulded for 9200D, Kit Tool: (2) 10 Pockets, Torque Wrench Plastic Box
  • Insulated Not Insulated
  • Number of Screwdrivers, Keys, and Bits 29
  • Number of Striking and Struck Tools 2
  • Tool Storage Included Tool Storage Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list