!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET SET W HEAVY DUTY CASE, SAE/METRIC, 1/4 IN DRIVE, CR-MO ALLOY STEEL, 74 PIECES

SOCKET SET W HEAVY DUTY CASE, SAE/METRIC, 1/4 IN DRIVE, CR-MO ALLOY STEEL, 74 PIECES

SUNEX

SOCKET SET W HEAVY DUTY CASE, SAE/METRIC, 1/4 IN DRIVE, CR-MO ALLOY STEEL, 74 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET SET W HEAVY DUTY CASE, SAE/METRIC, 1/4 IN DRIVE, CR-MO ALLOY STEEL, 74 PIECES

SOCKET SET W HEAVY DUTY CASE, SAE/METRIC, 1/4 IN DRIVE, CR-MO ALLOY STEEL, 74 PIECES

SUNEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $538.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUN1874
  • Mfr. Model # 1874
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 291
  • Shipping Weight 8.2 lbs

Product Details

This is a 74-piece, SAE and metric socket set. All sockets are made of chromium-molybdenum alloy steel. This set has a 1/4-inch drive and comes with 10 standard sockets, 14 deep SAE sockets, 11 standard metric sockets, six deep metric sockets, 12 universal SAE sockets, six universal metric sockets and three internal star sockets. It also comes with three extensions, a universal joint and a 3/8-inch adapter. This set includes a heavy duty blow moulded storage case.

Technical Specs

  • ItemSocket Set
  • Measurement TypeMetric, SAE
  • FinishCR-MO Alloy Steel
  • StandardsANSI
  • Drive Size 1/4 in
  • Sockets Included (10), (1800) 3/8 in, (3) Extensions Universal Joint, (3301), (6) Internal Star Sockets, Adapter, Deep Metric Sockets (6), Deep SAE Sockets (14), Sockets (10), Standard, Standard Metric Sockets (11), Universal Metric Sockets, Universal SAE Sockets (12)
  • Number of Pieces 74
  • Includes Heavy Duty Blow Moulded Storage Case
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list