!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASONRY DRILL BIT, HIGH SPEED STEEL, SANDBLASTED, 1/4 IN-E

MASONRY DRILL BIT, HIGH SPEED STEEL, SANDBLASTED, 1/4 IN-E

CLE-LINE

MASONRY DRILL BIT, HIGH SPEED STEEL, SANDBLASTED, 1/4 IN-E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASONRY DRILL BIT, HIGH SPEED STEEL, SANDBLASTED, 1/4 IN-E

MASONRY DRILL BIT, HIGH SPEED STEEL, SANDBLASTED, 1/4 IN-E

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.90 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1821-20713
  • Mfr. Model # C20713
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.112 lbs

Product Details

This masonry drill bit is made of high speed steel. This masonry drill length bit has a sand blasted, and has fractional inch, letter measurements. It is non-coolant through. Plus it has two flutes, and a 118 Degrees drill point.

Technical Specs

  • ItemMasonry Drill
  • Decimal Equivalent0.25 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Coolant FedNon-Coolant Through
  • Number of Flutes2
  • Cutting DirectionRight Hand
  • Shank Type - MachiningSDS-Plus
  • Shank Length2.625 in
  • Drill Length ClassMasonry Drill
  • Series1821
  • Material Grade - MachiningSDS-Plus Masonry (TCT)
  • Drill Bit Size 1/4-E in
  • Measurement System Fractional Inch, Letter
  • Finish - Machining Sand Blasted
  • Drill Bit Point Type Radial Point
  • Flute Type Spiral
  • Flute Length 4 in
  • Spiral Direction Right Hand
  • Shank Dia. 0.25 in
  • Overall Length 6.625 in
  • Drill Bit Grouping Individual
  • Standards ANSI
  • List Number 1821
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list