HIGH-TEMP MASKING TAPE, PURPLE, 55 M LENGTH X 18 MM WIDTH/7.30 MIL, KRAFT PAPER/RUBBER
HIGH-TEMP MASKING TAPE, PURPLE, 55 M LENGTH X 18 MM WIDTH/7.30 MIL, KRAFT PAPER/RUBBER
MASKING MADE SIMPLE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This high-temperature masking tape is made of adhesive rubber with a kraft paper backing. It has a maximum tape performance temperature of 149 Degrees C with a 55-metre continuous roll, with a tensile strength of 26 lbs/inch, and adhesive strength of 36 oz/inch. Purple, 18 millimetres wide, and 7.30 mils thick, it has an elongation of 10 percent.
Technical Specs
Item Painter's Tape
Common Industry Assembly & Manufacturing, Automotive, Construction, Warehouse
Imperial Tape Length 60 yd
Maximum Tape Performance Temperature 300 Degrees F
Series 501+
Tape Adhesive Material Rubber
Tape Type Painter's Tape
Metric Tape Length 55 m
Tape Adhesive Format Single-Sided
Tape Backing Construction Paper
Tape Tensile Strength 31 lb/in
Tape Thickness 7.3 mil
Brand and Series 3M 501+
Tape Adhesive Strength 68 oz/in
Tape Elongation 10%
Tape Brand 3M(TM)
Environment Indoor
Imperial Tape Width 0.7 in
Product Form Continuous Roll
Surface Compatibility ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Rubber
Tape Backing Material Crepe Paper
Tape Sub-Type Multi-Surface Painter's Tape
Metric Tape Width 18 mm
Standards ASTM D330, ASTM D3652, ASTM D3759
Tape Colour Purple
Tape Resistance Properties Heat-Resistant
Adhesion to Steel 37 oz/in
Specifications Met ASTM
Tape Shape Continuous Roll
Country of Origin United Kingdom
(subject to change)