!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASKING TAPE, 1 7/16 IN X 60 YARD, 5 MIL THICK, INDOOR, RUBBER ADHESIVE, 513, 24 PK

MASKING TAPE, 1 7/16 IN X 60 YARD, 5 MIL THICK, INDOOR, RUBBER ADHESIVE, 513, 24 PK

IPG

MASKING TAPE, 1 7/16 IN X 60 YARD, 5 MIL THICK, INDOOR, RUBBER ADHESIVE, 513, 24 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASKING TAPE, 1 7/16 IN X 60 YARD, 5 MIL THICK, INDOOR, RUBBER ADHESIVE, 513, 24 PK

MASKING TAPE, 1 7/16 IN X 60 YARD, 5 MIL THICK, INDOOR, RUBBER ADHESIVE, 513, 24 PK

IPG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $164.43 / PKG of 24

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48WE78
  • Mfr. Model # 87218G
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.77 lbs

Product Details

This 24-pack of 513 masking tape is tan and comes in a continuous roll. It is designed for use in industries like automotive, aviation, construction, food and beverage, general maintenance and repair and meets the standards for ASTM D6123 / 6123M, C. I. D. A-A-883B. This general purpose masking tape is for indoor use, has a tensile strength of 19 lb/in with a temperature range of 50 Degrees to 180 Degrees F, and a thickness of 5 mil and is heat-resistant.

Technical Specs

  • ItemMasking Tape
  • Common IndustryAutomotive, Aviation, Construction, Food & Beverage, General Maintenance & Repair
  • Imperial Tape Length60 yd
  • Minimum Tape Performance Temperature50 Degrees F
  • Product FormContinuous Roll
  • Tape Adhesive MaterialRubber
  • Tape TypeGeneral Purpose Masking Tape
  • Metric Tape Width36 mm
  • StandardsASTM D6123 / 6123M, C.I.D. A-A-883B
  • Tape ColourTan
  • Tape Resistance PropertiesHeat-Resistant
  • Adhesion to Steel36 oz/in
  • Specifications MetASTM
  • Tape ShapeContinuous Roll
  • Tape Brand IPG
  • Environment Indoor
  • Imperial Tape Width 1.4 in
  • Maximum Tape Performance Temperature 180 Degrees F
  • Series 513
  • Tape Backing Material Crepe Paper
  • Metric Tape Length 55 m
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Paper
  • Tape Tensile Strength 19 lb/in
  • Tape Thickness 5 mil
  • Brand and Series IPG 513
  • Tape Adhesive Strength 36 oz/in
  • Tape Elongation 10%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list