This 36-pack of CP 101 masking tape is tan and comes in a continuous roll. It is designed for use in industries like light applications and meets the standards for ASTM D 6123/D 6123M-97 (2012), Type I. This general purpose masking tape is for indoor use, has a tensile strength of 18 lb/in with a temperature range of 60 Degrees to 150 Degrees F, and a thickness of 4.9 mil.
Technical Specs
ItemMasking Tape
Common IndustryLight Applications
Imperial Tape Length60 yd
Minimum Tape Performance Temperature60 Degrees F
Product FormContinuous Roll
Surface CompatibilityABS, Glass, High Density Polypropylene (HDPE), Metal, Polycarbonate, Polyethylene (PE), Polypropylene (PP), Rubber, Vinyl