!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINTER'S TAPE, ½ IN X 60 YD, 2 MIL THICK, RUBBER ADHESIVE, INDOOR, UP TO 250 ° F, TAN

PAINTER'S TAPE, ½ IN X 60 YD, 2 MIL THICK, RUBBER ADHESIVE, INDOOR, UP TO 250 ° F, TAN

ABILITY ONE

PAINTER'S TAPE, ½ IN X 60 YD, 2 MIL THICK, RUBBER ADHESIVE, INDOOR, UP TO 250 ° F, TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINTER'S TAPE, ½ IN X 60 YD, 2 MIL THICK, RUBBER ADHESIVE, INDOOR, UP TO 250 ° F, TAN

PAINTER'S TAPE, ½ IN X 60 YD, 2 MIL THICK, RUBBER ADHESIVE, INDOOR, UP TO 250 ° F, TAN

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48TC56
  • Mfr. Model # 7510-00-680-2450
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

This one-pack of 7510 painter's tape is tan and comes in a continuous roll. It is designed for use in industries like aviation and meets the standards for MIL-T-21595DM2. This painter's tape is for indoor use and has a tensile strength of 25 lb/in with a temperature range of 0 Degrees to 250 Degrees F, and a thickness of 2 mil.

Technical Specs

  • ItemPainter's Tape
  • Common IndustryAviation
  • Imperial Tape Length60 yd
  • Maximum Tape Performance Temperature250 Degrees F
  • Series7510
  • Tape Adhesive MaterialRubber
  • Tape TypePainter's Tape
  • Metric Tape Length55 m
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionPaper
  • Tape Tensile Strength25 lb/in
  • Adhesion to Steel36 oz/in
  • Specifications MetMIL
  • Tape ShapeContinuous Roll
  • Tape Brand AbilityOne
  • Environment Indoor
  • Imperial Tape Width 0.5 in
  • Product Form Continuous Roll
  • Surface Compatibility Metal, Polyethylene (PE), Rubber
  • Tape Backing Material Crepe Paper
  • Tape Sub-Type Multi-Surface Painter's Tape
  • Metric Tape Width 12.7 mm
  • Standards MIL-T-21595DM2
  • Tape Colour Tan
  • Tape Thickness 2 mil
  • Brand and Series AbilityOne Skilcraft 7510
  • Tape Adhesive Strength 36 oz/in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list