HIGH-PERFORMANCE MASKING TAPE, HIGH TENSILE STRENGTH, GREEN, 55 M LENGTH X 36 MM WIDTH
HIGH-PERFORMANCE MASKING TAPE, HIGH TENSILE STRENGTH, GREEN, 55 M LENGTH X 36 MM WIDTH
MASKING MADE SIMPLE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This green, professional-grade painter's tape is perfect for any interior or exterior home improvement project. With a maximum tape performance temperature of 121 Degrees C, this product can withstand intense heat while being easily removed days after application. This roll of tape measures 55 metres x 36 millimetres.
Technical Specs
Item Painter's Tape
Common Industry Assembly & Manufacturing, Automotive, Construction, Warehouse
Imperial Tape Length 60 yd
Maximum Tape Performance Temperature 250 Degrees F
Series 401+
Tape Adhesive Material Rubber
Tape Type Painter's Tape
Metric Tape Length 55 m
Tape Adhesive Format Single-Sided
Tape Backing Construction Paper
Tape Tensile Strength 25 lb/in
Tape Thickness 6.7 mil
Brand and Series 3M 401+
Tape Adhesive Strength 36 oz/in
Tape Elongation 10%
Tape Brand 3M(TM)
Environment Indoor
Imperial Tape Width 1.4 in
Product Form Continuous Roll
Surface Compatibility ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Rubber
Tape Backing Material Crepe Paper
Tape Sub-Type Multi-Surface Painter's Tape
Metric Tape Width 36 mm
Standards ASTM D3330, ASTM D3652, ASTM D3759
Tape Colour Green
Tape Resistance Properties Heat-Resistant
Adhesion to Steel 36 oz/in
Specifications Met ASTM
Tape Shape Continuous Roll
Country of Origin Canada
(subject to change)