!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE SENSITIVE PAPER TAPE, KRAFT PAPER, RUBBER, 7.3 MIL, 48 MM W, TAN, 24 PK

PRESSURE SENSITIVE PAPER TAPE, KRAFT PAPER, RUBBER, 7.3 MIL, 48 MM W, TAN, 24 PK

IPG

PRESSURE SENSITIVE PAPER TAPE, KRAFT PAPER, RUBBER, 7.3 MIL, 48 MM W, TAN, 24 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE SENSITIVE PAPER TAPE, KRAFT PAPER, RUBBER, 7.3 MIL, 48 MM W, TAN, 24 PK

PRESSURE SENSITIVE PAPER TAPE, KRAFT PAPER, RUBBER, 7.3 MIL, 48 MM W, TAN, 24 PK

IPG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.81 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPG539-74941
  • Mfr. Model # 74941
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Product Details

This 24-pack of 539 kraft medium grade paper flatback tape is brown and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, automotive, aviation, electronics, food and beverage, general maintenance and repair and meets the standards for C. I. D. A-A-1683B. This flatback tape is for indoor use and has a tensile strength of 42 lb/in with a temperature range of 40 Degrees to 175 Degrees F, and a thickness of 7.3 mil.

Technical Specs

  • ItemKraft Medium Grade Paper Flatback Tape
  • Common IndustryAssembly and Manufacturing, Automotive, Aviation, Electronics, Food and Beverage, General Maintenance and Repair
  • Imperial Tape Length60 yd
  • Minimum Tape Performance Temperature40 Degrees F
  • Product FormContinuous Roll
  • Surface CompatibilityBeaming/Leasing, Carton Sealing, Packaging, Picture Framing, Silk Screening, Splicing, Tabbing
  • Tape Backing MaterialKraft Flatback
  • Tape Sub-TypeKraft Medium Grade Paper Flatback Tape
  • Metric Tape Width48 mm
  • StandardsC.I.D. A-A-1683B, Complies with Postal Regulation for Uninsured Packages, PPP-T-42C, Type II, Type II. C.I.D. A-A-883
  • Tape ColourBrown
  • Tape Resistance PropertiesWater Vapour-Resistant
  • Adhesion to Steel55 oz/in
  • Specifications MetC.I.D. A-A-1683B, Complies with Postal RegUL Listedation for Uninsured Packages, PPP-T-42C, Type II, Type II. C.I.D. A-A-883
  • Tape ShapeContinuous Roll
  • Tape Brand IPG
  • Environment Indoor
  • Imperial Tape Width 1 57/64 in
  • Maximum Tape Performance Temperature 175 Degrees F
  • Series 539
  • Tape Adhesive Material Solvent Cast
  • Tape Type Kraft Medium Grade Paper Flatback Tape
  • Metric Tape Length 54.8 m
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Paper
  • Tape Tensile Strength 42 lb/in
  • Tape Thickness 7.3 mil
  • Brand and Series IPG 539
  • Tape Adhesive Strength 55 oz/in
  • Tape Elongation 70%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Plastic-Free Packaging Product

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list