!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-TEMPERATURE MASKING TAPE, TAN, 55 M LENGTH X 1580 MM WIDTH

HIGH-TEMPERATURE MASKING TAPE, TAN, 55 M LENGTH X 1580 MM WIDTH

3M

HIGH-TEMPERATURE MASKING TAPE, TAN, 55 M LENGTH X 1580 MM WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-TEMPERATURE MASKING TAPE, TAN, 55 M LENGTH X 1580 MM WIDTH

HIGH-TEMPERATURE MASKING TAPE, TAN, 55 M LENGTH X 1580 MM WIDTH

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $910.51 / EACH

EHC: EHC :
Min Qty 7 = $6,373.57

Compliance and Restrictions

  • None

This product must be purchased in multiples of 7 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM5011580X55
  • Mfr. Model # 5011580X55
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 197.0 lbs

Product Details

This high-temperature masking tape was designed to protect surfaces from overspray, provide sharp paint lines, and remove easily after the project is complete. Able to withstand high temperatures, this tan-coloured tape is suitable for indoor and outdoor projects, such as industrial painting and multiple high-temperature cycles. This roll of tape measures 55 metres x 1580 millimetres.

Technical Specs

  • ItemMasking Tape
  • Clean Removal Time18 mo
  • EnvironmentIndoor
  • Imperial Tape Width58 2/3 in
  • Product FormRoll
  • Surface CompatibilityGlass, Metal, Plastic, Rubber
  • Tape TypeHigh-Temperature Masking Tape
  • Metric Tape Length55 m
  • StandardsASTM D-6123
  • Tape ColourTan
  • Tape Resistance PropertiesLiquid Water-Resistant
  • Brand and Series3M 501
  • Tape Brand 3M(TM)
  • Common Industry Construction, Warehousing
  • Imperial Tape Length 60.14 yd
  • Maximum Tape Performance Temperature 300 Degrees F
  • Series 501
  • Tape Backing Material Crepe Paper
  • Tape Sub-Type Specialty High Temperature Masking Tape
  • Metric Tape Width 1,490 mm
  • Tape Backing Construction Paper
  • Tape Tensile Strength 26 lb/in
  • Tape Thickness 7.3 mil
  • Specifications Met ASTM

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list