!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PREMIUM AUTOMOTIVE MASKING TAPE, HIGH TEMP-RESIST, 60 YD LENGTH X 1/4 IN WIDTH, PAPER

PREMIUM AUTOMOTIVE MASKING TAPE, HIGH TEMP-RESIST, 60 YD LENGTH X 1/4 IN WIDTH, PAPER

INTERTAPE

PREMIUM AUTOMOTIVE MASKING TAPE, HIGH TEMP-RESIST, 60 YD LENGTH X 1/4 IN WIDTH, PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PREMIUM AUTOMOTIVE MASKING TAPE, HIGH TEMP-RESIST, 60 YD LENGTH X 1/4 IN WIDTH, PAPER

PREMIUM AUTOMOTIVE MASKING TAPE, HIGH TEMP-RESIST, 60 YD LENGTH X 1/4 IN WIDTH, PAPER

INTERTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.65 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANPPG27-14
  • Mfr. Model # PG27-14
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 1226
  • Shipping Weight 0.1 lbs

Product Details

This is a roll of paper masking tape designed for automotive refinishing. The tape features a holding capability for easy removal. It is temperature-resistant of up to 149 Degrees C for 30 minutes. The tape measures 60 yards in length, and 1/4 inch wide, and is PSTC/ASTM compliant.

Technical Specs

  • ItemMasking Tape
  • Imperial Tape Length60 yd
  • Tape Backing MaterialFine Crepe Paper
  • Metric Tape Width6.4 mm
  • Tape ColourTan
  • Tape Thickness7.5 mil
  • Brand and SeriesAMERICAN PG
  • Tape Brand AMERICAN
  • Imperial Tape Width 0.3 in
  • Metric Tape Length 55 m
  • Standards ASTM, PSTC
  • Tape Tensile Strength 26 lb/in
  • Adhesion to Steel 29 oz/in
  • Tape Elongation 10%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list