!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PREMIUM AUTOMOTIVE MASKING TAPE, HIGH TEMP-RESIST, 60 YD LENGTH X 1 IN WIDTH, PAPER

PREMIUM AUTOMOTIVE MASKING TAPE, HIGH TEMP-RESIST, 60 YD LENGTH X 1 IN WIDTH, PAPER

INTERTAPE

PREMIUM AUTOMOTIVE MASKING TAPE, HIGH TEMP-RESIST, 60 YD LENGTH X 1 IN WIDTH, PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PREMIUM AUTOMOTIVE MASKING TAPE, HIGH TEMP-RESIST, 60 YD LENGTH X 1 IN WIDTH, PAPER

PREMIUM AUTOMOTIVE MASKING TAPE, HIGH TEMP-RESIST, 60 YD LENGTH X 1 IN WIDTH, PAPER

INTERTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.51 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANPPG27-1
  • Mfr. Model # PG27-1
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 1226
  • Shipping Weight 0.42 lbs

Product Details

This roll of paper masking tape is designed for automotive refinishing. Temperature-resistant (up to 149 Degrees C for 30 minutes), it features an inside line for holding and easy removal. The tape measures 60 yards in length, and one inch in width. This tape is PSTC/ASTM compliant.

Technical Specs

  • ItemMasking Tape
  • Imperial Tape Length60 yd
  • SeriesPG
  • Metric Tape Length55 m
  • StandardsASTM, PSTC
  • Tape Tensile Strength26 lb/in
  • Adhesion to Steel29 oz/in
  • Tape Elongation10%
  • Tape Brand AMERICAN
  • Imperial Tape Width 1 in
  • Tape Backing Material Fine Crepe Paper
  • Metric Tape Width 25.4 mm
  • Tape Colour Tan
  • Tape Thickness 7.5 mil
  • Brand and Series AMERICAN PG
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories