!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PT14 MASKING TAPE, BLUE, 60 YD L, 1 27/64 IN W, 5.5 MIL,, UV-RESISTANT, 24 PK

PT14 MASKING TAPE, BLUE, 60 YD L, 1 27/64 IN W, 5.5 MIL,, UV-RESISTANT, 24 PK

IPG

PT14 MASKING TAPE, BLUE, 60 YD L, 1 27/64 IN W, 5.5 MIL,, UV-RESISTANT, 24 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PT14 MASKING TAPE, BLUE, 60 YD L, 1 27/64 IN W, 5.5 MIL,, UV-RESISTANT, 24 PK

PT14 MASKING TAPE, BLUE, 60 YD L, 1 27/64 IN W, 5.5 MIL,, UV-RESISTANT, 24 PK

IPG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.33 / each

EHC: EHC :
Min Qty 24 = $367.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPGPT14-99489
  • Mfr. Model # 99489
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.817 lbs

Product Details

This 24-pack of PT14 masking tape is blue and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, food and beverage, general maintenance and repair, warehouse and meets the standards for ASTM, PSTC. This specialty paper masking tape is for outdoor use, has a tensile strength of 23 lb/in, and a thickness of 5.5 mil and is UV-resistant.

Technical Specs

  • ItemMasking Tape
  • Common IndustryAssembly and Manufacturing, Automotive, Aviation, Construction, Electronics, Food and Beverage, General Maintenance and Repair, Warehouse
  • Imperial Tape Length60 yd
  • Product FormContinuous Roll
  • Surface CompatibilityJamb Masking, Painting
  • Tape Backing MaterialFine Crepe Paper
  • Tape Sub-TypeSpecialty Paper Masking Tape
  • Metric Tape Width36 mm
  • StandardsASTM, PSTC
  • Tape ColourBlue
  • Tape Resistance PropertiesUV-Resistant
  • Adhesion to Steel26 oz/in
  • Specifications MetASTM, PSTC
  • Tape ShapeContinuous Roll
  • Tape Brand IPG
  • Environment Outdoor
  • Imperial Tape Width 1 27/64 in
  • Series PT14
  • Tape Adhesive Material Synthetic Rubber
  • Tape Type Specialty Paper Masking Tape
  • Metric Tape Length 54.8 m
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Paper
  • Tape Tensile Strength 23 lb/in
  • Tape Thickness 5.5 mil
  • Brand and Series IPG PT14
  • Tape Adhesive Strength 26 oz/in
  • Tape Elongation 11%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list