!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ORIGINAL PAINTER'S TAPE, BLUE, 40 ° TO 100 ° F, 60 YD L, 1 7/8 IN W, 5.3 MIL THICK, 12 PK

ORIGINAL PAINTER'S TAPE, BLUE, 40 ° TO 100 ° F, 60 YD L, 1 7/8 IN W, 5.3 MIL THICK, 12 PK

3M

ORIGINAL PAINTER'S TAPE, BLUE, 40 °  TO 100 ° F, 60 YD L, 1 7/8 IN W, 5.3 MIL THICK, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
ORIGINAL PAINTER'S TAPE, BLUE, 40 ° TO 100 ° F, 60 YD L, 1 7/8 IN W, 5.3 MIL THICK, 12 PK

ORIGINAL PAINTER'S TAPE, BLUE, 40 ° TO 100 ° F, 60 YD L, 1 7/8 IN W, 5.3 MIL THICK, 12 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $236.44 / CASE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2090-48EC
  • Mfr. Model # 2090-48EC
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.268 lbs

Product Details

This 12-pack of original painter's tape is blue and comes in a continuous roll. It is designed for use in industries like general maintenance and repair. This painter's tape is for use both indoors and outdoors, has a tensile strength of 29 lb/in with a temperature range of 40 Degrees to 100 Degrees F, and a thickness of 5.3 mil and is UV-resistant.

Technical Specs

  • ItemMasking Tape
  • Clean Removal Time14 day
  • EnvironmentIndoor, Outdoor
  • Imperial Tape Width1 7/8 in
  • Maximum Tape Performance Temperature100 Degrees F
  • Surface CompatibilityBaseboards, Smooth Or Lightly Textured Walls, Tile And Glass, Trim
  • Tape Backing MaterialCrepe Paper
  • Tape Sub-TypeOriginal Painter's Tape
  • Metric Tape Width50 mm
  • Tape Backing ConstructionPaper
  • Tape Tensile Strength29 lb/in
  • Tape Thickness5.3 mil
  • Brand and SeriesScotchBlue 3M
  • Tape ShapeRound
  • Tape Brand ScotchBlue
  • Common Industry General Maintenance and Repair
  • Imperial Tape Length 60 yd
  • Minimum Tape Performance Temperature 40 Degrees F
  • Product Form Continuous Roll
  • Tape Adhesive Material Acrylic
  • Tape Type Original Painter's Tape
  • Metric Tape Length 54.8 m
  • Tape Adhesive Format Single-Sided
  • Tape Colour Blue
  • Tape Resistance Properties UV-Resistant
  • Adhesion to Steel 18 oz/in
  • Tape Adhesive Strength 19 oz/in
  • Tape Elongation 50%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list