!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCOTCH MASKING TAPE, 55 M LENGTH X 72 MM WIDTH

SCOTCH MASKING TAPE, 55 M LENGTH X 72 MM WIDTH

SCOTCH

SCOTCH MASKING TAPE, 55 M LENGTH X 72 MM WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCOTCH MASKING TAPE, 55 M LENGTH X 72 MM WIDTH

SCOTCH MASKING TAPE, 55 M LENGTH X 72 MM WIDTH

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.21 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2308-72MMX55M
  • Mfr. Model # 2308-72MMX55M
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 1228
  • Shipping Weight 1.098 lbs

Product Details

Great for jobs where a pressure-sensitive tape is needed, this Scotch masking tape can be used for holding, bundling, sealing, and other jobs where you need a solid hold. This tape measures 55 metres x 72 millimetres.

Technical Specs

  • ItemMasking Tape
  • Clean Removal Time18 mo
  • EnvironmentIndoor
  • Imperial Tape Width2 5/6 in
  • Surface CompatibilityAutomotive, Electronics, Furniture, General Industrial, Metalworking, Military And Government, Specialty Vehicle, Transportation, Woodworking
  • Tape Backing MaterialCrepe Paper
  • Tape Sub-TypeMasking Tape
  • Metric Tape Width72 mm
  • Tape Backing ConstructionPaper
  • Tape Tensile Strength22 lb/in
  • Brand and SeriesScotch
  • Tape Elongation10%
  • Tape Brand Scotch
  • Common Industry Automotive, Electronics, General Maintenance and Repair, Metalworking, Woodworking
  • Imperial Tape Length 60 yd
  • Maximum Tape Performance Temperature 250 Degrees F
  • Tape Adhesive Material Rubber
  • Tape Type Masking Tape
  • Metric Tape Length 55 m
  • Standards ASTM D6123, ASTM D6123M-97
  • Tape Colour Tan
  • Tape Resistance Properties Abrasion-Resistant
  • Specifications Met ASTM

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list