!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCOTCH GENERAL MASKING TAPE, TAN, 55 M LENGTH X 12 MM WIDTH, CREPE PAPER

SCOTCH GENERAL MASKING TAPE, TAN, 55 M LENGTH X 12 MM WIDTH, CREPE PAPER

SCOTCH

SCOTCH GENERAL MASKING TAPE, TAN, 55 M LENGTH X 12 MM WIDTH, CREPE PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCOTCH GENERAL MASKING TAPE, TAN, 55 M LENGTH X 12 MM WIDTH, CREPE PAPER

SCOTCH GENERAL MASKING TAPE, TAN, 55 M LENGTH X 12 MM WIDTH, CREPE PAPER

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.65 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2308-12MMX55M
  • Mfr. Model # 2308-12MMX55M
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 1228
  • Shipping Weight 0.16 lbs

Product Details

This 55 metre x 12 millimetre scotch masking tape is tan in colour. It is easy to tear with its crepe paper backing and rubber adhesive, and is also suitable for painting as it resists bleed-through.

Technical Specs

  • ItemMasking Tape
  • Clean Removal Time18 mo
  • EnvironmentIndoor
  • Imperial Tape Width1/2 in
  • Tape Adhesive MaterialRubber
  • Tape TypeMasking Tape
  • Metric Tape Length55 m
  • StandardsASTM D6123, ASTM D6123M-97
  • Tape ColourTan
  • Tape Resistance PropertiesAbrasion-Resistant
  • Specifications MetASTM
  • Tape Brand Scotch
  • Common Industry Automotive, Electronics, General Maintenance and Repair, Metalworking, Woodworking
  • Imperial Tape Length 60 yd
  • Maximum Tape Performance Temperature 250 Degrees F
  • Tape Backing Material Crepe Paper
  • Tape Sub-Type Masking Tape
  • Metric Tape Width 12 mm
  • Tape Backing Construction Paper
  • Tape Tensile Strength 22 lb/in
  • Brand and Series Scotch 2308
  • Tape Elongation 10%
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list