AUTOMOTIVE MASKING TAPE, FOR URETHANE COATINGS, 55 M LENGTH X 72 MM WIDTH
AUTOMOTIVE MASKING TAPE, FOR URETHANE COATINGS, 55 M LENGTH X 72 MM WIDTH
SCOTCH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Use this automotive masking tape for what your project demands. Sized at 55 metres x 72 millimetres, this tape conforms outstandingly to curved or contoured surfaces, and provides excellent performance results when applying to multi-stage or urethane coatings.
Technical Specs
Item Masking Tape
Clean Removal Time 1 day
Imperial Tape Width 2 5/6 in
Tape Adhesive Material Rubber
Tape Type Performance Masking Tape
Metric Tape Length 55 m
Tape Backing Construction Paper
Tape Tensile Strength 25 lb/in
Brand and Series Scotch
Tape Brand Scotch
Imperial Tape Length 60 yd
Series 255
Tape Backing Material Crepe Paper
Tape Sub-Type Performance Masking Tape
Metric Tape Width 72 mm
Tape Colour Green
Tape Resistance Properties UV-Resistant
Country of Origin Canada
(subject to change)
Alternate Products
INTERTAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.06
/ ROLL