HIGHLAND MASKING TAPE, 55 M LENGTH X 96 MM WIDTH
HIGHLAND MASKING TAPE, 55 M LENGTH X 96 MM WIDTH
HIGHLAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tape is a pressure-sensitive tape designed with a natural rubber adhesive and a crepe paper backing. The design allows for instant stick and reliable holding. It's an excellent solution for most general purpose and entry-level paint applications. It has measurements of 55 metres x 96 millimetres.
Technical Specs
Item Masking Tape
Clean Removal Time 12 mo
Environment Indoor
Imperial Tape Width 3 4/5 in
Surface Compatibility Aerospace, Automotive, Bus, Commercial Vehicle, Electronics, Furniture, Metal Working, Military, RV, Ship Yards, Solar, Trailer Manufacturing, Transportation, Truck, Woodworking
Tape Backing Material Paper
Tape Sub-Type General Purpose Masking Tape
Metric Tape Width 96 mm
Tape Colour Beige
Tape Resistance Properties Abrasion-Resistant
Tape Elongation 10%
Tape Brand 3M(TM)
Common Industry Automotive, Aviation, Electronics, Metalworking, Woodworking
Imperial Tape Length 60 yd
Maximum Tape Performance Temperature 200 Degrees F
Tape Adhesive Material Rubber
Tape Type General Purpose Masking Tape
Metric Tape Length 55 m
Tape Backing Construction Paper
Tape Tensile Strength 22 lb/in
Brand and Series 3M 203
Country of Origin Canada
(subject to change)