!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGHLAND MASKING TAPE, 55 M LENGTH X 36 MM, CREPE PAPER

HIGHLAND MASKING TAPE, 55 M LENGTH X 36 MM, CREPE PAPER

HIGHLAND

HIGHLAND MASKING TAPE, 55 M LENGTH X 36 MM, CREPE PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGHLAND MASKING TAPE, 55 M LENGTH X 36 MM, CREPE PAPER

HIGHLAND MASKING TAPE, 55 M LENGTH X 36 MM, CREPE PAPER

HIGHLAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.24 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM203-36MMX55M
  • Mfr. Model # 203-36MMX55M
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 1228
  • Shipping Weight 0.5 lbs

Product Details

This crepe paper masking tape offers the highest adhesion with superior performance in hot and humid environments. It's a high-density, tear-resistant masking tape that has a smooth crepe paper backing with classic feel and reliable performance. It has measurements of 55 metres x 24 millimetres.

Technical Specs

  • ItemMasking Tape
  • Clean Removal Time12 mo
  • EnvironmentIndoor
  • Imperial Tape Width1 2/5 in
  • Surface CompatibilityAerospace, Automotive, Bus, Commercial Vehicle, Electronics, Furniture, Metal Working, Military, RV, Ship Yards, Solar, Trailer Manufacturing, Transportation, Truck, Woodworking
  • Tape Backing MaterialCrepe Paper
  • Tape Sub-TypeGeneral Purpose Masking Tape
  • Metric Tape Width36 mm
  • Tape ColourBeige
  • Tape Resistance PropertiesAbrasion-Resistant
  • Tape Elongation10%
  • Tape Brand 3M(TM)
  • Common Industry Automotive, Electronics, General Maintenance and Repair, Metalworking, Woodworking
  • Imperial Tape Length 60 yd
  • Maximum Tape Performance Temperature 200 Degrees F
  • Tape Adhesive Material Rubber
  • Tape Type General Purpose Masking Tape
  • Metric Tape Length 55 m
  • Tape Backing Construction Paper
  • Tape Tensile Strength 22 lb/in
  • Brand and Series 3M 203
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list