HIGHLAND MASKING TAPE, 55 M LENGTH X 18 MM WIDTH
HIGHLAND MASKING TAPE, 55 M LENGTH X 18 MM WIDTH
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This masking tape features excellent adhesion and holding power. It can be used to achieve clean paint lines and for general purpose masking projects on a variety of surfaces. Great for labeling, bundling, and general masking applications, it has measurements of 55 metres x 18 millimetres.
Technical Specs
Item Masking Tape
Clean Removal Time 12 mo
Environment Indoor
Imperial Tape Width 5/7 in
Surface Compatibility Aerospace, Automotive, Bus, Commercial Vehicle, Electronics, Furniture, Metal Working, Military, RV, Ship Yards, Solar, Trailer Manufacturing, Transportation, Truck, Woodworking
Tape Backing Material Crepe Paper
Tape Sub-Type General Purpose Masking Tape
Metric Tape Width 18 mm
Tape Colour Beige
Tape Resistance Properties Abrasion-Resistant
Tape Elongation 10%
Tape Brand 3M(TM)
Common Industry Automotive, Aviation, Electronics, Metalworking, Woodworking
Imperial Tape Length 60 yd
Maximum Tape Performance Temperature 200 Degrees F
Tape Adhesive Material Rubber
Tape Type General Purpose Masking Tape
Metric Tape Length 55 m
Tape Backing Construction Paper
Tape Tensile Strength 22 lb/in
Brand and Series 3M 203
Country of Origin Canada
(subject to change)
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.21
/ ROLL
SCOTCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.30
/ ROLL
INTERTAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.81
/ ROLL