!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASKING TAPE, FLATBACK, 60 M LENGTH X 4 MM WIDTH, CA 8

MASKING TAPE, FLATBACK, 60 M LENGTH X 4 MM WIDTH, CA 8

SCOTCH

MASKING TAPE, FLATBACK, 60 M LENGTH X 4 MM WIDTH, CA 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MASKING TAPE, FLATBACK, 60 M LENGTH X 4 MM WIDTH, CA 8

MASKING TAPE, FLATBACK, 60 M LENGTH X 4 MM WIDTH, CA 8

SCOTCH

Clearance Price :
$17.03 / ROLL

Your Price : $68.12 / ROLL

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2517-4X60CA
  • Mfr. Model # 2517-4X60
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.649 lbs

Product Details

Seal whatever you need with this flatback masking tape, sized at 60 metres x 4 millimetres. This tape provides instant adhesion and clean removal, and comes in a case of 8 rolls.

Technical Specs

  • ItemMasking Tape
  • Clean Removal Time18 mo
  • EnvironmentIndoor
  • Imperial Tape Width4 in
  • Product FormRoll
  • Tape Adhesive MaterialRubber
  • Tape TypeMasking Tape
  • Metric Tape Length55 m
  • StandardsASTM D6123, ASTM D6123M-97
  • Tape ColourBrown
  • Tape Resistance PropertiesHeat-Resistant, Water Vapour-Resistant
  • Specifications MetASTM
  • Tape Elongation0%
  • Tape Brand 3M(TM)
  • Common Industry Automotive, Electronics, General Maintenance and Repair, Metalworking, Woodworking
  • Imperial Tape Length 60.14 yd
  • Maximum Tape Performance Temperature 300 Degrees F
  • Series 3M
  • Tape Backing Material Paper
  • Tape Sub-Type Masking Tape
  • Metric Tape Width 100 mm
  • Tape Backing Construction Paper
  • Tape Tensile Strength 35 lb/in
  • Tape Thickness 6.5 mil
  • Tape Shape Roll
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list