PAINTER'S TAPE, TEAR-RESISTANT, GREEN, 55 M LENGTH X 36 MM WIDTH, RUBBER & ACRYLIC ADHESIVE
PAINTER'S TAPE, TEAR-RESISTANT, GREEN, 55 M LENGTH X 36 MM WIDTH, RUBBER & ACRYLIC ADHESIVE
CANTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
A 55 metres x 36 millimetres roll of tear-resistant green painter's masking tape. This masking tape provides the conformability a painter needs when completing a project. This paper tape is tear-resistant, and uses a special adhesive formula that gives this tape characteristics of both rubber and acrylic adhesive.
Technical Specs
Item Masking Tape
Imperial Tape Length 60.2 yd
Product Form Continuous Roll
Tape Backing Material Fine Crepe Paper
Tape Sub-Type Premium Safe Tack Masking Tape
Metric Tape Width 36 mm
Tape Tensile Strength 20 lb/in
Tape Thickness 5 mil
Tape Shape Continuous Roll
Tape Brand Cantech
Imperial Tape Width 1.4 in
Tape Adhesive Material Synthetic Rubber
Tape Type Masking Tape
Metric Tape Length 55 m
Tape Colour Green
Tape Resistance Properties UV-Resistant
Adhesion to Steel 32 oz/in
Tape Elongation 500%
Country of Origin Canada
(subject to change)
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.62
/ ROLL