!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINTER'S TAPE, TEAR-RESISTANT, GREEN, 55 M LENGTH X 24 MM WIDTH, RUBBER & ACRYLIC ADHESIVE

PAINTER'S TAPE, TEAR-RESISTANT, GREEN, 55 M LENGTH X 24 MM WIDTH, RUBBER & ACRYLIC ADHESIVE

CANTECH

PAINTER'S TAPE, TEAR-RESISTANT, GREEN, 55 M LENGTH X 24 MM WIDTH, RUBBER & ACRYLIC ADHESIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINTER'S TAPE, TEAR-RESISTANT, GREEN, 55 M LENGTH X 24 MM WIDTH, RUBBER & ACRYLIC ADHESIVE

PAINTER'S TAPE, TEAR-RESISTANT, GREEN, 55 M LENGTH X 24 MM WIDTH, RUBBER & ACRYLIC ADHESIVE

CANTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.16 / ROLL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTC109-07-24-55
  • Mfr. Model # 109072455
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 1226
  • Shipping Weight 0.33 lbs

Product Details

Green painter's masking tape is great for any painting project. Its conformability ensures sharp, crisp lines and it's tear-resistant. It also has a special adhesive formula that gives characteristics of both rubber and acrylic adhesive. Each roll of green painter's masking tape comes 55 metres x 24 millimetres.

Technical Specs

  • ItemMasking Tape
  • Imperial Tape Length60.2 yd
  • Product FormContinuous Roll
  • Tape Backing MaterialFine Crepe Paper
  • Tape Sub-TypePremium Safe Tack Masking Tape
  • Metric Tape Width24 mm
  • Tape Tensile Strength20 lb/in
  • Tape Thickness5 mil
  • Tape ShapeContinuous Roll
  • Tape Brand Cantech
  • Imperial Tape Width 0.9 in
  • Tape Adhesive Material Synthetic Rubber
  • Tape Type Masking Tape
  • Metric Tape Length 55 m
  • Tape Colour Green
  • Tape Resistance Properties UV-Resistant
  • Adhesion to Steel 32 oz/in
  • Tape Elongation 500%
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list