PAINTER'S TAPE, TEAR-RESISTANT, GREEN, 55 M LENGTH X 18 MM WIDTH, RUBBER & ACRYLIC ADHESIVE
PAINTER'S TAPE, TEAR-RESISTANT, GREEN, 55 M LENGTH X 18 MM WIDTH, RUBBER & ACRYLIC ADHESIVE
CANTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
The green painter's masking tape can be used to give a cleaner trim without paint overflow. A special adhesive formula gives this tape characteristics of both rubber and acrylic adhesive. This paper tape provides excellent conformability and tear-resistance. The roll is 55 metres x 18 millimetres.
Technical Specs
Item Masking Tape
Imperial Tape Length 60.2 yd
Product Form Continuous Roll
Tape Backing Material Fine Crepe Paper
Tape Sub-Type Premium Safe Tack Masking Tape
Metric Tape Width 18 mm
Tape Tensile Strength 20 lb/in
Tape Thickness 5 mil
Tape Shape Continuous Roll
Tape Brand Cantech
Imperial Tape Width 0.7 in
Tape Adhesive Material Synthetic Rubber
Tape Type Masking Tape
Metric Tape Length 55 m
Tape Colour Green
Tape Resistance Properties UV-Resistant
Adhesion to Steel 32 oz/in
Tape Elongation 500%
Country of Origin Canada
(subject to change)
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.22
/ ROLL