!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
519 MASKING TAPE, 36 MM X 54.8 M, NATURAL, 50 ° F TO 180 ° F

519 MASKING TAPE, 36 MM X 54.8 M, NATURAL, 50 ° F TO 180 ° F

IPG

519 MASKING TAPE, 36 MM X 54.8 M, NATURAL, 50 °  F TO 180 °  F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
519 MASKING TAPE, 36 MM X 54.8 M, NATURAL, 50 ° F TO 180 ° F

519 MASKING TAPE, 36 MM X 54.8 M, NATURAL, 50 ° F TO 180 ° F

IPG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.26 / EACH

EHC: EHC :
Min Qty 24 = $222.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPG519-73859
  • Mfr. Model # 73859
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.999 lbs

Product Details

This 24-pack of 519 masking tape is tan and comes in a continuous roll. It is designed for use in industries like automotive, aviation, construction, electronics, food and beverage, general maintenance and repair and meets the standards for C. I. D. A-A-883. This general purpose masking tape is for indoor use, has a tensile strength of 20 lb/in with a temperature range of 50 Degrees to 180 Degrees F, and a thickness of 6 mil along with being heat-resistant and UV-resistant.

Technical Specs

  • ItemMasking Tape
  • Common IndustryAutomotive, Aviation, Construction, Electronics, Food and Beverage, General Maintenance and Repair
  • Imperial Tape Length60 yd
  • Minimum Tape Performance Temperature50 Degrees F
  • Product FormContinuous Roll
  • Surface CompatibilityBoat Manufacturing (Fiberglass), Carpet Pad/Pad Splicing, Freezer Tape, Golf Club Shaft (Build-Up), Interior Paint Masking, Mail Rooms, Marble Manufacturing (Man-Made), Silk Screening, Spray Painting (Air-Dry) Autos And Boats
  • Tape Backing MaterialCrepe Paper
  • Tape Sub-TypeMedium Grade Paper Masking Tape
  • Metric Tape Width36 mm
  • StandardsC.I.D. A-A-883, PPP-T-42C, Type I, Type I, Type I, UU-T-106
  • Tape ColourTan
  • Tape Resistance PropertiesHeat-Resistant, UV-Resistant
  • Adhesion to Steel31 oz/in
  • Specifications MetC.I.D, PPP-T-42C
  • Tape ShapeContinuous Roll
  • Tape Brand IPG
  • Environment Indoor
  • Imperial Tape Width 1 27/64 in
  • Maximum Tape Performance Temperature 180 Degrees F
  • Series 519
  • Tape Adhesive Material Natural, Synthetic Rubber
  • Tape Type General Purpose Masking Tape
  • Metric Tape Length 54.8 m
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Paper
  • Tape Tensile Strength 20 lb/in
  • Tape Thickness 6 mil
  • Brand and Series IPG 519
  • Tape Adhesive Strength 31 oz/in
  • Tape Elongation 12%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list