PAINTER'S TAPE, 3 IN X 60 YD, 5.5 MIL, RUBBER ADHESIVE, INDOOR, UP TO 150 ° F, GREEN
PAINTER'S TAPE, 3 IN X 60 YD, 5.5 MIL, RUBBER ADHESIVE, INDOOR, UP TO 150 ° F, GREEN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This TC150 painter's tape is green and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for ASTM D6123, ASTM D6123M-97 Type I. This painter's tape is for indoor use and has a tensile strength of 15 lb/in with a temperature range of 0 Degrees to 150 Degrees F, and a thickness of 5.5 mil.
Technical Specs
Item Painter's Tape
Clean Removal Time 8 day
Environment Indoor
Imperial Tape Width 3 in
Product Form Continuous Roll
Surface Compatibility Glass, Metal, Powder Coated Paints, Wood
Tape Backing Material Crepe Paper
Tape Sub-Type Multi-Surface Painter's Tape
Metric Tape Width 76.2 mm
Standards ASTM D6123, ASTM D6123M-97 Type I
Tape Colour Green
Tape Thickness 5.5 mil
Brand and Series Approved Vendor TC150
Tape Adhesive Strength 35 oz/in
Tape Elongation 0%
Tape Brand Approved Vendor
Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair
Imperial Tape Length 60 yd
Maximum Tape Performance Temperature 150 Degrees F
Series TC150
Tape Adhesive Material Rubber
Tape Type Painter's Tape
Metric Tape Length 55 m
Tape Adhesive Format Single-Sided
Tape Backing Construction Paper
Tape Tensile Strength 15 lb/in
Adhesion to Steel 35 oz/in
Specifications Met ASTM
Tape Shape Continuous Roll
Country of Origin Taiwan
(subject to change)