!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
515 MASKING TAPE, 24 MM X 54.8 M, NATURAL, 50 ° F TO 180 ° F

515 MASKING TAPE, 24 MM X 54.8 M, NATURAL, 50 ° F TO 180 ° F

IPG

515 MASKING TAPE, 24 MM X 54.8 M, NATURAL, 50 °  F TO 180 °  F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
515 MASKING TAPE, 24 MM X 54.8 M, NATURAL, 50 ° F TO 180 ° F

515 MASKING TAPE, 24 MM X 54.8 M, NATURAL, 50 ° F TO 180 ° F

IPG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPG515-70885
  • Mfr. Model # 515-70885
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 1226
  • Shipping Weight 12.999 lbs

Product Details

This 36-pack of 515 masking tape is tan and comes in a continuous roll. It is designed for use in industries like automotive, aviation, construction, electronics, food and beverage, general maintenance and repair and meets the standards for ASTM D6123/6123M, C. I. D. A-A-883B, Type I, Type I. This general purpose masking tape is for indoor use, has a tensile strength of 23 lb/in with a temperature range of 50 Degrees to 180 Degrees F, a thickness of 5.5 mil, and is water-resistant.

Technical Specs

  • ItemMasking Tape
  • Common IndustryAutomotive, Aviation, Construction, Electronics, Food and Beverage, General Maintenance and Repair
  • Imperial Tape Length60 yd
  • Minimum Tape Performance Temperature50 Degrees F
  • Product FormContinuous Roll
  • Surface CompatibilityCarpet Pad, Freezer Tape, Golf Club Shaft (Build-up), Interior Paint Masking, Light Bundling, Mail Rooms, Packaging, Pad Splicing, Silk Screening, Splicing, Tabbing
  • Tape Backing MaterialCrepe Paper
  • Tape Sub-TypeUtility Paper Masking Tape
  • Metric Tape Width24 mm
  • StandardsASTM D6123/6123M, C.I.D. A-A-883B, Type I, Type I
  • Tape ColourTan
  • Tape Resistance PropertiesLiquid Water-Resistant
  • Adhesion to Steel40 oz/in
  • Specifications MetASTM, C.I.D
  • Tape ShapeContinuous Roll
  • Tape Brand IPG
  • Environment Indoor
  • Imperial Tape Width 61/64 in
  • Maximum Tape Performance Temperature 180 Degrees F
  • Series 515
  • Tape Adhesive Material Natural, Synthetic Rubber
  • Tape Type General Purpose Masking Tape
  • Metric Tape Length 54.8 m
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Paper
  • Tape Tensile Strength 23 lb/in
  • Tape Thickness 5.5 mil
  • Brand and Series IPG 515
  • Tape Adhesive Strength 40 oz/in
  • Tape Elongation 70%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list