!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINTER'S TAPE, 1 IN X 60 YD, 5.5 MIL, RUBBER ADHESIVE, INDOOR, UP TO 150 ° F, GREEN

PAINTER'S TAPE, 1 IN X 60 YD, 5.5 MIL, RUBBER ADHESIVE, INDOOR, UP TO 150 ° F, GREEN

APPROVED VENDOR

PAINTER'S TAPE, 1 IN X 60 YD, 5.5 MIL, RUBBER ADHESIVE, INDOOR, UP TO 150 ° F, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINTER'S TAPE, 1 IN X 60 YD, 5.5 MIL, RUBBER ADHESIVE, INDOOR, UP TO 150 ° F, GREEN

PAINTER'S TAPE, 1 IN X 60 YD, 5.5 MIL, RUBBER ADHESIVE, INDOOR, UP TO 150 ° F, GREEN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG497C24
  • Mfr. Model # TC150-1" X 60YD
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

This TC150 painter's tape is green and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for ASTM D6123, ASTM D6123M-97 Type I. This painter's tape is for indoor use and has a tensile strength of 15 lb/in with a temperature range of 0 Degrees to 150 Degrees F, and a thickness of 5.5 mil.

Technical Specs

  • ItemPainter's Tape
  • Clean Removal Time8 day
  • EnvironmentIndoor
  • Imperial Tape Width1 in
  • Product FormContinuous Roll
  • Surface CompatibilityGlass, Metal, Powder Coated Paints, Wood
  • Tape Backing MaterialCrepe Paper
  • Tape Sub-TypeMulti-Surface Painter's Tape
  • Metric Tape Width25.4 mm
  • StandardsASTM D6123, ASTM D6123M-97 Type I
  • Tape ColourGreen
  • Tape Thickness5.5 mil
  • Brand and SeriesApproved Vendor TC150
  • Tape Adhesive Strength35 oz/in
  • Tape Elongation0%
  • Tape Brand Approved Vendor
  • Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair
  • Imperial Tape Length 60 yd
  • Maximum Tape Performance Temperature 150 Degrees F
  • Series TC150
  • Tape Adhesive Material Rubber
  • Tape Type Painter's Tape
  • Metric Tape Length 55 m
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Paper
  • Tape Tensile Strength 15 lb/in
  • Adhesion to Steel 35 oz/in
  • Specifications Met ASTM
  • Tape Shape Continuous Roll
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list