!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINTER'S TAPE, ⅛ IN X 60 YD, 5.7 MIL, RUBBER ADHESIVE, INDOOR, 50 ° TO 200 ° F, BLUE

PAINTER'S TAPE, ⅛ IN X 60 YD, 5.7 MIL, RUBBER ADHESIVE, INDOOR, 50 ° TO 200 ° F, BLUE

APPROVED VENDOR

PAINTER'S TAPE, ⅛ IN X 60 YD, 5.7 MIL, RUBBER ADHESIVE, INDOOR, 50 °  TO 200 ° F, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINTER'S TAPE, ⅛ IN X 60 YD, 5.7 MIL, RUBBER ADHESIVE, INDOOR, 50 ° TO 200 ° F, BLUE

PAINTER'S TAPE, ⅛ IN X 60 YD, 5.7 MIL, RUBBER ADHESIVE, INDOOR, 50 ° TO 200 ° F, BLUE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG497C28
  • Mfr. Model # TC27-0.125" X 60YD
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This one-pack of TC27 painter's tape is blue and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair. This painter's tape is for indoor use and has a tensile strength of 27 lb/in with a temperature range of 50 Degrees to 200 Degrees F, and a thickness of 5.7 mil.

Technical Specs

  • ItemPainter's Tape
  • Clean Removal Time14 day
  • EnvironmentIndoor
  • Imperial Tape Width0.1 in
  • Maximum Tape Performance Temperature200 Degrees F
  • SeriesTC27
  • Tape Adhesive MaterialRubber
  • Tape TypePainter's Tape
  • Metric Tape Length55 m
  • Tape Adhesive FormatSingle-Sided
  • Tape ColourBlue
  • Tape Thickness5.7 mil
  • Brand and SeriesApproved Vendor TC27
  • Tape ShapeContinuous Roll
  • Tape Brand Approved Vendor
  • Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair
  • Imperial Tape Length 60 yd
  • Minimum Tape Performance Temperature 50 Degrees F
  • Product Form Continuous Roll
  • Surface Compatibility Glass, Metal, Powder Coated Paints, Wood
  • Tape Backing Material Crepe Paper
  • Tape Sub-Type Multi-Surface Painter's Tape
  • Metric Tape Width 3.2 mm
  • Tape Backing Construction Paper
  • Tape Tensile Strength 27 lb/in
  • Adhesion to Steel 34 oz/in
  • Tape Adhesive Strength 34 oz/in
  • Tape Elongation 0%
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list