!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASKING TAPE, ¼ IN X 60 YARD, 5.5 MIL THICK, INDOOR, BLACK, 144 PK

MASKING TAPE, ¼ IN X 60 YARD, 5.5 MIL THICK, INDOOR, BLACK, 144 PK

APPROVED VENDOR

MASKING TAPE, ¼ IN X 60 YARD, 5.5 MIL THICK, INDOOR, BLACK, 144 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASKING TAPE, ¼ IN X 60 YARD, 5.5 MIL THICK, INDOOR, BLACK, 144 PK

MASKING TAPE, ¼ IN X 60 YARD, 5.5 MIL THICK, INDOOR, BLACK, 144 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $559.68 / PKG of 144

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49Z289
  • Mfr. Model # TC602-BLACK
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.737 lbs

Product Details

This 144-pack of TC602 masking tape is black and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for PPP-T-42C Type 1, US Spec. AA 883-B Type 1. This general purpose masking tape is for indoor use, has a tensile strength of 18 lb/in with a temperature range of 0 Degrees to 130 Degrees F, and a thickness of 5.5 mil.

Technical Specs

  • ItemMasking Tape
  • Common IndustryAssembly & Manufacturing, Construction, General Maintenance & Repair
  • Imperial Tape Length60 yd
  • Maximum Tape Performance Temperature130 Degrees F
  • SeriesTC602
  • Tape Adhesive MaterialRubber
  • Tape TypeGeneral Purpose Masking Tape
  • Metric Tape Width6.4 mm
  • StandardsPPP-T-42C Type 1, US Spec. AA 883-B Type 1
  • Tape ColourBlack
  • Tape Thickness5.5 mil
  • Brand and SeriesApproved Vendor TC602
  • Tape ShapeContinuous Roll
  • Tape Brand Approved Vendor
  • Environment Indoor
  • Imperial Tape Width 0.3 in
  • Product Form Continuous Roll
  • Surface Compatibility Glass, Metal, Powder Coated Paints, Wood
  • Tape Backing Material Crepe Paper
  • Metric Tape Length 55 m
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Paper
  • Tape Tensile Strength 18 lb/in
  • Adhesion to Steel 45 oz/in
  • Tape Adhesive Strength 45 oz/in
  • Tape Elongation 50%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list