!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASKING TAPE, 1½ IN X 60 YARD, 3.6 MIL THICK, INDOOR/OUTDOOR, YELLOW

MASKING TAPE, 1½ IN X 60 YARD, 3.6 MIL THICK, INDOOR/OUTDOOR, YELLOW

APPROVED VENDOR

MASKING TAPE, 1½ IN X 60 YARD, 3.6 MIL THICK, INDOOR/OUTDOOR, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASKING TAPE, 1½ IN X 60 YARD, 3.6 MIL THICK, INDOOR/OUTDOOR, YELLOW

MASKING TAPE, 1½ IN X 60 YARD, 3.6 MIL THICK, INDOOR/OUTDOOR, YELLOW

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.24 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG497C04
  • Mfr. Model # TC060-1.5" X 60YD
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.565 lbs

Product Details

This one-pack of TC060 masking tape is yellow and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair. This general purpose masking tape is for use both indoors and outdoors, has a tensile strength of 22 lb/in with a temperature range of 0 Degrees to 300 Degrees F, and a thickness of 3.6 mil.

Technical Specs

  • ItemMasking Tape
  • Common IndustryAssembly & Manufacturing, Construction, General Maintenance & Repair
  • Imperial Tape Length60 yd
  • Maximum Tape Performance Temperature300 Degrees F
  • SeriesTC060
  • Tape Adhesive MaterialAcrylic
  • Tape TypeGeneral Purpose Masking Tape
  • Metric Tape Width38.1 mm
  • Tape Backing ConstructionPaper
  • Tape Tensile Strength22 lb/in
  • Adhesion to Steel13 oz/in
  • Tape Adhesive Strength13 oz/in
  • Tape Elongation50%
  • Tape Brand Approved Vendor
  • Environment Indoor, Outdoor
  • Imperial Tape Width 1.5 in
  • Product Form Continuous Roll
  • Surface Compatibility Glass, Metal, Powder Coated Paints, Wood
  • Tape Backing Material Crepe Paper
  • Metric Tape Length 55 m
  • Tape Adhesive Format Single-Sided
  • Tape Colour Yellow
  • Tape Thickness 3.6 mil
  • Brand and Series Approved Vendor TC060
  • Tape Shape Continuous Roll
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list