!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASK BAG, 1000D NYLON/PUR, RED, 8½ X 8½ X 11½ IN, 650 CI, FOR SCBA, DRAWSTRING

MASK BAG, 1000D NYLON/PUR, RED, 8½ X 8½ X 11½ IN, 650 CI, FOR SCBA, DRAWSTRING

ERGODYNE

MASK BAG, 1000D NYLON/PUR, RED, 8½ X 8½ X 11½ IN, 650 CI, FOR SCBA, DRAWSTRING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASK BAG, 1000D NYLON/PUR, RED, 8½ X 8½ X 11½ IN, 650 CI, FOR SCBA, DRAWSTRING

MASK BAG, 1000D NYLON/PUR, RED, 8½ X 8½ X 11½ IN, 650 CI, FOR SCBA, DRAWSTRING

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.53 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGOGB5080
  • Mfr. Model # 13080
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This mask bag with drawstring opening/barrel lock closure is made of 1000D nylon/double-coated polyurethane and comes in red. It measures 8 1/2 length x 8 1/2 width x 11 1/2 inches height and has a capacity of 650 ci. The mask bag has a spring-loaded steel clasp and reflective stripe. It is for use with self-contained breathing apparatus.

Technical Specs

  • ItemMask Bag
  • Height11 1/2 in
  • Width8 1/2 in
  • ColourRed
  • Storage Type Bag
  • Length 8 1/2 in
  • Material Nylon
  • For Use With SCBA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list