!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MARKING PEN GENERAL PURPOSE YELLOW

MARKING PEN GENERAL PURPOSE YELLOW

DYKEM

MARKING PEN GENERAL PURPOSE YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKING PEN GENERAL PURPOSE YELLOW

MARKING PEN GENERAL PURPOSE YELLOW

DYKEM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.75 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DMN84004
  • Mfr. Model # 84004
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Marker, general purpose permanent marker ideal for making clear, bold markings on almost any surface. Its quick drying, oil-based paint withstands indoor and outdoor conditions without fading, chipping or losing opacity.

Technical Specs

  • ItemPermanent Paint Marker/valve Action
  • Tip SizeMedium
  • FeaturesGeneral Purpose Paint Marker That Writes on Almost Any Surface, Makes Permanent Bright Marks on Metal, Rubber, Plastic, Glass, Concrete, Leather, Stone, Wood, Vinyl and More, Quick Drying, Oil Based Paint Withstands Indoor and Outdoor Conditions, does Not Contain Any Hap's (Hazardous Air Pollutants), does Not Contain Any Reportable Amounts of Xylene, Markers can be Used to Permanently Identify Inventory, Assemblies, Tools, Finished Products or Work in Progress While Resisting Most Work Related Abuses or Compounds, Valve Action Mechanism Prevents Paint in Barrel From Drying When the Cap is Left Off, Have a Heavy Duty Aluminium Body with Large Paint Capacity.
  • Series BRITE-MARK(R)
  • Tip Style Medium
  • Standards ASTM D 4236
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list