!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ULTRASCAN LUMBER GRADING CRAYON, YELLOW 63, 11/16 IN TIP

ULTRASCAN LUMBER GRADING CRAYON, YELLOW 63, 11/16 IN TIP

MARKAL

ULTRASCAN LUMBER GRADING CRAYON, YELLOW 63, 11/16 IN TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRASCAN LUMBER GRADING CRAYON, YELLOW 63, 11/16 IN TIP

ULTRASCAN LUMBER GRADING CRAYON, YELLOW 63, 11/16 IN TIP

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.91 / EACH

EHC: EHC :
Min Qty 72 = $713.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK82447
  • Mfr. Model # 82447
  • UNSPSC # 60121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Product Details

This Ultrascan lumber grading crayon comes in yellow 63, has an 11/16-inch tip, and a temperature range of 0 Degrees F to 100 Degrees F. It has maximum character recognition and accuracy for the lowest possible reject rates. Its unique formula provides excellent writing on wet and green lumber and allows for dramatically long usage. This crayon meets Lucidyne Colorscan and Newnes-Mcgehee grade mark reader standards and is made for use with Lucidyne, coe newness, and cypress scanning equipment.

Technical Specs

  • ItemLumber Grading Crayon
  • Tip Size11/16 in
  • Standards Lucidyne ColorScan(R), Newnes-McGehee Grade
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list