!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MARKER HIGH PURITY 44 BLACK

MARKER HIGH PURITY 44 BLACK

DYKEM

MARKER HIGH PURITY 44 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKER HIGH PURITY 44 BLACK

MARKER HIGH PURITY 44 BLACK

DYKEM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.01 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DMN44404
  • Mfr. Model # 44404
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 409
  • Shipping Weight 0.055 lbs

Product Details

The high purity valve-action markers are used for marking on stainless steel or any surface where degradation, contamination or other adverse effects are a concern. Black

Technical Specs

  • Marking Tool Product GroupIndustrial Markers
  • Marker TypePermanent
  • Marking Tool Colour FamilyBlacks
  • Min. Temp.-20 Degrees F
  • SeriesHIGH PURITY 44
  • Marking Tool Tip ShapeBullet
  • Dry Time45 - 60 sec.
  • FeaturesIdeal for Marking on any Surface Where Degradation, Contamination or Other Adverse Effects are a Concern, Paints are Certified by an Outside Laboratory, Refer to Our Website at Http://Itwprofessionalbrands.Com for Copies of the Various Certifications, Paints Contain Trace Amounts of Halogens, Low Melting Point Elements and Chlorides, Paints Meet or Exceed the Requirements of the us Energy Research and Development, Administrations Nuclear Grade for Black, Red, Yellow and White, Markers can be used to Permanently Identify Inventory, Assemblies, Tools, Work in Progress or Finished Products while Resisting High Temperature Environments, Valve Action Mechanism Prevents Paint in Barrel From Drying when the Cap is Left Off, 44 Style Marker and a Heavy Duty Aluminium Body With Large Paint Capacity, 44 Style Marker Features a Threaded Barrel that can be Screwed Into a Jig or Fixture for a Continuous Marking Process, Fine Line Marker is Ideal for Making Fine, Distinctive Markings, Bullet Tips are Replaceable to Assure Complete Use of Paint in Each Marker, Available in 2 Marker Styles Fine and 44 (Medium)
  • ColourBlack
  • Item Laboratory Certified Felt Tip Paint Markers
  • Marking Tool Base Material Ink
  • Marking Tool Tip Size Group Medium
  • Max. Temp. 150 Degrees F
  • Marking Tool Surface Material Metal
  • Tip Size Medium
  • Actuation Type Valve
  • Standards Meet or Exceed the Specifications for GE Nuclear Energy, GE Aircraft Engines and the US Energy Research and Development Administration (Nuclear Grade)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list