!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINT MARKER, PERMANENT, QUICK DRY, INDOOR/OUTDOOR, FINE POINT, RED, 1.2 MM, ACRYLIC FIBRE

PAINT MARKER, PERMANENT, QUICK DRY, INDOOR/OUTDOOR, FINE POINT, RED, 1.2 MM, ACRYLIC FIBRE

JIFFY

PAINT MARKER, PERMANENT, QUICK DRY, INDOOR/OUTDOOR, FINE POINT, RED, 1.2 MM, ACRYLIC FIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT MARKER, PERMANENT, QUICK DRY, INDOOR/OUTDOOR, FINE POINT, RED, 1.2 MM, ACRYLIC FIBRE

PAINT MARKER, PERMANENT, QUICK DRY, INDOOR/OUTDOOR, FINE POINT, RED, 1.2 MM, ACRYLIC FIBRE

JIFFY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.38 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JFFEK440RD
  • Mfr. Model # EK440RD
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 409
  • Shipping Weight 0.03 lbs

Product Details

Ideal for indoor or outdoor applications, this valve-type marker produces fast-drying, fade- and water-resistant, permanent red paint. This marker is fitted with a 1.2 millimetre fine point acrylic fibre tip and are xylene free.

Technical Specs

  • ItemPaint Marker
  • Pigment ColourRed
  • Product TypePaint Marker
  • Tip MaterialAcrylic Fibre
  • Compatible SurfacesGarden, Glass, Metal, Plastic, Porcelain, Rubber, Wood
  • Actuation Type Valve
  • Pigment Material Xylene-Free
  • Standards RoHS
  • Tip Size 1.2 mm
  • Features Completely Opaque Even on Dark or Transparent Surfaces, Factories, Highly Water and Fade-Resistant Ink, Ideal for Both Indoor and Outdoor Use where Permanent Indelible Marking is Required, Ideal for Use in Construction Industry, Quick Dry, Schools and for Art-Craft Workers, The Colour will Remain Crisp Over a Long Period of Time
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list