!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINT MARKER, PERMANENT, QUICK DRY, INDOOR/OUTDOOR, FINE POINT, BLACK, 1.2 MM, ACRYLIC FIBRE

PAINT MARKER, PERMANENT, QUICK DRY, INDOOR/OUTDOOR, FINE POINT, BLACK, 1.2 MM, ACRYLIC FIBRE

JIFFY

PAINT MARKER, PERMANENT, QUICK DRY, INDOOR/OUTDOOR, FINE POINT, BLACK, 1.2 MM, ACRYLIC FIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT MARKER, PERMANENT, QUICK DRY, INDOOR/OUTDOOR, FINE POINT, BLACK, 1.2 MM, ACRYLIC FIBRE

PAINT MARKER, PERMANENT, QUICK DRY, INDOOR/OUTDOOR, FINE POINT, BLACK, 1.2 MM, ACRYLIC FIBRE

JIFFY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.27 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JFFEK440BK
  • Mfr. Model # EK440BK
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 409
  • Shipping Weight 0.03 lbs

Product Details

Ideal for indoor or outdoor applications, this valve-type marker produces fast-drying, fade- and water-resistant, permanent black paint. This marker is fitted with a 1.2 millimetre fine point acrylic fibre tip and are xylene free.

Technical Specs

  • Marking Tool Product GroupIndustrial Markers
  • Marker TypePermanent
  • Marking Tool Colour FamilyBlacks
  • Marking Tool Surface MaterialMetal: Rubber: Wood: Glass: Porcelain: Plastic
  • Tip Size1.2mm
  • Dry TimeQuick Dry
  • FeaturesPaint Markers are Xylene Free, Highly Water- and Fade-resistant, Fast Drying. Ideal for Both Indoor and Outdoor Work Where a Permanent Indelible Marking is Required
  • ColourBlack
  • Item Paint Marker
  • Marking Tool Base Material Ink
  • Series EK440
  • Marking Tool Tip Shape Bullet
  • Tip Material Acrylic Fibre
  • Actuation Type Valve type
  • Standards RoHS

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list