!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MARKER DURA INK FINE TIP #15 BLACK

MARKER DURA INK FINE TIP #15 BLACK

MARKAL

MARKER DURA INK FINE TIP #15 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKER DURA INK FINE TIP #15 BLACK

MARKER DURA INK FINE TIP #15 BLACK

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.38 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK96023
  • Mfr. Model # 96023
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 409
  • Shipping Weight 0.05 lbs

Product Details

Fine bullet tip for precise marking. Wear-resistant, fast-drying ink.

Technical Specs

  • Marking Tool Product GroupIndustrial Markers
  • Marker TypePermanent
  • Marking Tool Colour FamilyBlacks
  • Min. Temp.0 Degrees F
  • SeriesDura-Ink
  • Marking Tool Tip ShapeBullet
  • Tip MaterialFibre
  • Actuation TypeCapillary
  • StandardsEPA HAPS and SARA 313 Regulation
  • ColourBlack
  • Item Industrial Marker
  • Marking Tool Base Material Ink
  • Marking Tool Tip Size Group Fine
  • Max. Temp. 150 Degrees F
  • Marking Tool Surface Material Cardboard, Fabric, Glass, Metal, Plastic, Wood
  • Tip Size 1/16"
  • Dry Time Less than 30 sec.
  • Features Fine Bullet Tip, Smear and Water-resistant, Xylene-free Ink, Mark Size 1/16", for Industrial Applications Including for Marking on Metal, Wood, Cardboard, Paper, Plastic, Glass. Ideal for Fine Line Marks for Identification of Parts, Layout Work, Marking Cartons and Crates
  • Includes Plastic Cap with Pocket Clip for Convenient Storage and Anti-Roll

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list