!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MARKER BLACK MED

MARKER BLACK MED

MILWAUKEE

MARKER BLACK MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKER BLACK MED

MARKER BLACK MED

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.96 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-3103
  • Mfr. Model # 48-22-3103
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This chisel black marker features clog-resistant marker tip, writes through dusty, wet and oily surfaces, durable marker tip fo and more and meets the standards for ASTM D 4236. This chisel black marker includes black medium.

Technical Specs

  • ItemChisel Black Marker
  • Dry Time10 sec
  • StandardsASTM D 4236
  • FeaturesClog-Resistant Marker Tip, Writes Through Dusty, Wet and Oily Surfaces, Durable Marker Tip for Writing on Concrete, Osb and Rough Surfaces, Built in Hard Hat Storage Clip, Fine Point, Ink Dries in Seconds, Lanyard Hole, Anti Roll Body Design, Non Toxic Ink
  • Actuation Type Capillary
  • Includes Black Medium
  • Tip Material Acrylic
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list