Depth finder fish tape. High strength 1/8 inch wide steel fish tape. Permanent laser etched 1 foot increments on the tape. Size 65 feet long x 1/8 inch wide x 0.062 inches thick.
Technical Specs
ItemMarked Fish Tape
Tape Length65 ft
Tape ShapeFlat
Tape Diameter1/8 in
Case MaterialPolypropylene
FeaturesFull Grip Style Handle, Laser Etched Markings in 1 ft Increments, Raised Finger Grips
Tape Thickness1/16 in
Tool Weight2.6 lb
Tape End StyleFormed Hook
Tape MaterialSteel
Case Winding TypeWinder Slide
Case Diameter9 in
Case StyleRotating
IncludesFull Grip Style Handle
Tape Width1/8 in
Country of OriginUnited States
(subject to change)