!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MARINE CENTRIFUGAL PUMP,1/10 HP,115V AC

MARINE CENTRIFUGAL PUMP,1/10 HP,115V AC

LITTLE GIANT

MARINE CENTRIFUGAL PUMP,1/10 HP,115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARINE CENTRIFUGAL PUMP,1/10 HP,115V AC

MARINE CENTRIFUGAL PUMP,1/10 HP,115V AC

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,157.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGP517200006
  • Mfr. Model # 517200006
  • UNSPSC # 40151513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • ItemMarine Centrifugal Pump
  • Horsepower1/10 hp
  • Flow Rate @ 1 ft of Head (Maximum)868 gph
  • Flow Rate @ 10 ft of Head (Maximum)580 gph
  • Maximum Feet of Head18 ft
  • Compatible Discharge Pipe Size1/2 in
  • Discharge TypeNPT
  • Motor SealingOil-Filled
  • Compatible with Media TypeWater
  • Electrical Connection TypePlug-In
  • Maximum Flow Rate900 gph
  • Frequency60 Hz
  • IncludesMounting Bracket
  • Motor TypeShaded Pole
  • Overall Height4.5 in
  • Overall Width4.5 in
  • Maximum RPM3,450 RPM
  • Seal TypeSealless
  • StandardsCE
  • Pump Housing Material Plastic
  • Nameplate Voltage 115V AC
  • Flow Rate @ 5 ft of Head (Maximum) 745 gph
  • Flow Rate @ 15 ft of Head (Maximum) 240 gph
  • Compatible Intake Pipe Size 3/4 in
  • Intake Type NPT
  • Cord Length 6 ft
  • Amps 3.4 A
  • Duty Cycle Continuous
  • Feet of Head (Minimum) 0 ft
  • Minimum Flow Rate 0 gph
  • Impeller Material Nylon
  • Manufacturer Warranty Length 2 yr
  • Mounting Location Submersible
  • Overall Length 6.3 in
  • Pumping Application Air Conditioners, Machine Tool Coolants and Mild Acids, Water Displays
  • Seal Material Viton
  • Series S
  • Thermal Overload Protection Yes
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list