MARGIN TROWEL, CARBON STEEL BLADE, SQUARE BLADE, 2 IN BLADE W
MARGIN TROWEL, CARBON STEEL BLADE, SQUARE BLADE, 2 IN BLADE W
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
Technical Specs
Item Inside Corner Trowel
Blade Material Carbon Steel
Blade Width 5 in
Features Lightweight
Handle Material DuraSoft(R)
Notch Shape Flat
Blade Length 4 in
Blade Shape Inside Corner
Compatible Primary Material Drywall, Plaster
Handle Length 5 in
Handle Style Tapered
Product Type Trowel
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.39
/ EACH